RC610, Horizontal Marking Cards, Legend: 31 - 40

Item #: 0172413

Cat #: 023300522

UPC: 662019968537

$ 7.43 EA
Company wide:
5 in stock
Documents & Guides
RC610, Horizontal Mount, (10) Marking Cards, Legend: 31 - 40. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (10) Marking Cards, Legend: 31 - 40. For use with 6 mm Terminal Blocks.
Also known as: 662019968537, 023300522, ENT1SNA233005R2200

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal