C30cn Enclosed Lighting Contactor

Item #: 0172400

Cat #: ECC03C1A6A-L23

UPC: 786685358499

$ 1868.73 EA
Company wide:
0 in stock
Documents & Guides
C30cn Enclosed Lighting Contactor, Non-combination Electrically Held, 30a, Painted Steel Nema 1 Enclosure, 110v/50 Hz, 120v/60 Hz Coil, Six-pole, 3 Nc Power Pole

Overview

C30cn Enclosed Lighting Contactor, Non-combination Electrically Held, 30a, Painted Steel Nema 1 Enclosure, 110v/50 Hz, 120v/60 Hz Coil, Six-pole, 3 Nc Power Pole
Also known as: 786685358499, ECC03C1A6A-L23, CUTECC03C1A6AL23

Specifications

Volts AC Control: 110/120
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Mounting: Surface
Amps: 30
Size: 45 mm
Poles: 6
IP/NEMA Rating: NEMA 1
Volts AC: 600