3
more

Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Item #: 0172273
Cat #: CVS3150X
UPC: 786685704241
$ 1138.18 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Overview
Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Type CV Molded Case Circuit Breaker Catalog#:CVS3150X Type CV Molded Case Circuit Breaker, Three-pole, 150A, 42 kAIC, #4/0 kcmil maximum load terminals
Also known as: 786685704241, CVS3150X, CUTCVS3150X
Specifications
| Poles: | 3 |
| Amps: | 150 |
| Interrupt Rating DC: | 42 kA |
| Interrupt Rating AC: | 42 kA |
| Poles: | 3 |
| Interrupt Rating DC: | 42 kA |
| Amps: | 150 |
| Interrupt Rating AC: | 42 kA |