LED Ceiling Light

Item #: 0172269

Cat #: FMLRL 14 20830 M4

UPC: 820476883118

Call for price
Company wide:
0 in stock
Documents & Guides
LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 3000K

Overview

LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 3000K
Also known as: 820476883118, FMLRL 14 20830 M4, LITFMLRL1420830M4

Specifications

Wattage: 24
Volts AC: 120
Type: Flush Mount, Ceiling Fixture
Material: Plastic
Color: White
Wattage: 24
Type: Flush Mount, Ceiling Fixture
Color: White
Volts AC: 120
Material: Plastic