5W R20 CFL Lamp, 41K

Item #: 0172259
Cat #: S7258
UPC: 045923072581
$ 14.09 EA
Company wide:
0 in stock
Documents & Guides
5 Watt; R20 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt

Overview

5 Watt; R20 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt
Also known as: 045923072581, S7258, SATS7258

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Lumens: 260
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Lumens: 260
Wattage: 5
Shape: R20 (Blown Reflector)
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)