LED Driver 150 Watt, High Voltage

Item #: 0172254

Cat #: XH150C053V280CNF1

UPC: 781087137482

$ 74.10 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Driver, Input Voltage: 347-480VAC, Output Power: 150W, Output Voltage: 90-280VDC, Output Current: .53Amp, Dimming: 0-10V Analog Class 1 & 2 Wiring.

Overview

Dimmable LED Driver, Input Voltage: 347-480VAC, Output Power: 150W, Output Voltage: 90-280VDC, Output Current: .53Amp, Dimming: 0-10V Analog Class 1 & 2 Wiring.

Long-lasting and low maintenance, LED-based light sources are an excellent solution for all lighting applications. For optimal performance, these solutions require reliable drivers matching the long lifetime of the LEDs. The Philips Advance Xitanium LED Outdoor Driver portfolio offers a range of products specially designed to operate LED solutions in outdoor applications. These drivers are designed for hard-wired integration into outdoor luminaires for the most rugged applications. They operate to specification under wide temperature and electrical ranges to ensure reliability

Also known as: 781087137482, XH150C053V280CNF1, ADVXH150C053V280CN

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 347 - 480
Volts DC Range: 90 - 280
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Volts DC Range: 90 - 280
Wattage: 150
Light Technology: LED
Volts AC Range: 347 - 480