252B-S Black Work Hooded Jacket - S

Item #: 0172232

Cat #: 252B-S

UPC: 045242477715

Call for price
Company wide:
0 in stock
Documents & Guides
Hooded Jacket, GridIron™ Ripstop Polyester, Wind and Water Reesistant, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Color: Black, Size: Small

Overview

Hooded Jacket, GridIron™ Ripstop Polyester, Wind and Water Reesistant, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Color: Black, Size: Small
Engineered to battle the jobsite and survive the elements, Milwaukee's hooded jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ 900 denier Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. Combined with large riveted and reinforced utility pockets and a tarnish resistant metal zipper, this jacket won’t quit before the day is over. FreeFlex™ Mobility gussets across the back and a fitted hood designed to provide full range of vision make sure that the Milwaukee® hooded jacket won’t get in the way of the work on a cold weather job.
Also known as: 045242477715, 252B-S, MIL252BS

Specifications

Size: Small
Type: Jacket, Hooded
Color: Black
Size: Small
Color: Black
Type: Jacket, Hooded

Customer Reviews

No reviews for this product
(0)