
Enclosure, Wall Mount, Type 4X, 24" x 24" x 9", Fiberglass
Item #: 0172214
Cat #: UU606020
UPC: 783510336905
$ 1712.24 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x23.43x8.66, Material/Finish: Fiberglass/Gray.
Overview
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x23.43x8.66, Material/Finish: Fiberglass/Gray.
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of nVent HOFFMAN HOFUU606020 Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class. These enclosures feature hidden hinges, a padlocking capability for security, and flexible internal mounting options.
Also known as: 783510336905, UU606020, HOFUU606020
Features & Benefits
- Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
- Fiberglass is easily punched, drilled, filed or sawed
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
- Enclosure may be rotated 180 degrees for left and right hinging
- Molded-in drip shields are standard with each enclosure
- Impact-resistant polycarbonate window is permanently bonded in place
- Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
- Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
- Door hinges are replaceable
- Type 316 stainless steel quarter-turn latch
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 23.940 in |
| Width: | 23.430 in |
| Depth: | 8.660 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Color: | Gray |
| Height: | 23.940 in |
| Depth: | 8.660 in |
| Standards: | Build America Buy America Compliant |
| Mounting: | Surface |
| Material: | Fiberglass |
| Width: | 23.430 in |
| Special Program: | Hoffman On Demand |