ProAir Harsh Environment

Item #: 0172207

Cat #: CR430846G401

UPC: 783510228439

$ 15398.04 EA
Company wide:
0 in stock

Overview

ProAir Harsh Environment

The nVent HOFFMAN HOFCR430846G401 ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.

Also known as: 783510228439, CR430846G401, HOFCR430846G401

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Weight: 154 lb
Width: 15.750 in
Material: Stainless Steel 304
Height: 43.310 in
Weight: 154 lb
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 10.250 in