30" Plastic Enclosure Hinged Lid Only

Item #: 0172081

Cat #: P3000LF

UPC:

$ 66.21 EA
Company wide:
0 in stock
P3000LF 30" Plastic Enclosure Hinged Lid Only

Overview

P3000LF 30" Plastic Enclosure Hinged Lid Only

Primex Media Distribution Enclosures (MDE’s) help bring fiber inside. They provide a convenient and centralized location for easy installation and distribution of multi-play services within residential and commercial premises.

Also known as: P3000LF, PMXP3000LF

Specifications

Type: Hinged Cover
Size: 30 in
Type: Hinged Cover
Size: 30 in