30" Plastic Enclosure Base Only

Item #: 0172079

Cat #: P3000B

UPC: 063316505713

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
30" Plastic Enclosure Base Only

Overview

30" Plastic Enclosure Base Only
Also known as: 063316505713, P3000B, PMXP3000B

Specifications

Type: Enclosure
Size: 30 in
Type: Enclosure
Size: 30 in