
Inductive Proximity Sensor, Premium +, 18mm, 20-250 VAC, 50/60 Hz, Unshielded
Item #: 0172067
Cat #: E57LAL18A2E
UPC: 782113743011
$ 435.86 EA
Company wide:
4
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 mm (0.31 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing, NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic Objects
Overview
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 mm (0.31 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing, NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic Objects
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113743011, E57LAL18A2E, CUTE57LAL18A2E
Specifications
| Type: | Inductive, Unshielded, Proximity |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Volts AC Range: | 20 - 250 |
| Type: | Inductive, Unshielded, Proximity |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Diameter: | 18 mm |
| Volts AC Range: | 20 - 250 |