2 Amp Class G Time-Delay Fuse, 600 Volt

Item #: 0172051

Cat #: SC-2

UPC: 051712250023

$ 33.54 EA
Company wide:
13 in stock
Documents & Guides
2 Amp Class G Time-Delay Fuse, 600 Volt

Overview

2 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712250023, SC-2, BUSSC2

Specifications

Volts DC: 170
Speed: Time Delay, Slow Blow
Class: G
Amps: 2
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Class: G
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Amps: 2
Mounting: Cartridge
Interrupt Rating DC: 10 kA