CUT S511E10N3D SEMICONDUCTOR

Item #: 0172021

Cat #: S511E10N3D

UPC: 782114818954

$ 970.06 EA
Company wide:
0 in stock
Documents & Guides
CUT S511E10N3D SEMICONDUCTOR REVERSING CONTACTOR

Overview

CUT S511E10N3D SEMICONDUCTOR REVERSING CONTACTOR
Also known as: 782114818954, S511E10N3D, CUTS511E10N3D

Specifications

Poles: 3
Amps: 10
Mounting: Surface
Volts DC Range: 5 - 24
Volts AC Range: 208 - 480
Poles: 3
Mounting: Surface
Volts AC Range: 208 - 480
Amps: 10
Volts DC Range: 5 - 24