
Power Outlet, Un-Metered, 20A, 1P, 120/240V, NEMA3R, Temporary
Item #: 0172007
Cat #: U011010
UPC: 784567203035
$ 127.75 EA
Company wide:
20
in stock
Documents & Guides
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (2) 5-20R2GFCI Breakers: None
Overview
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (2) 5-20R2GFCI Breakers: None
Also known as: 784567203035, U011010, MIDU011010, 30 amp
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 20 |
| Volts AC: | 120/240 |
| NEMA Configuration: | 5-20R |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Phase: | 1 |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |