6" Shower Trim, White

Item #: 0171988

Cat #: ERTS713WHTTS

UPC: 080083727377

Call for price
Company wide:
0 in stock
Documents & Guides
6" Shower Trim, Torsion Springs, Color: White Trim with White Baffle. For use with: EI700 Housing.

Overview

6" Shower Trim, Torsion Springs, Color: White Trim with White Baffle. For use with: EI700 Housing.
Also known as: 080083727377, ERTS713WHTTS, HALERTS713WHTTS

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Wet Location