Decora Dimmer, 450W, Low Voltage, Diva, Black

Item #: 0171967
Cat #: DVLV-600P-BL
UPC: 027557688284
$ 59.76 EA
Company wide:
0 in stock
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Overview

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in black
Also known as: 027557688284, DVLV-600P-BL, LUTDVLV600PBL

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Diva
Wattage: 450
Mounting: Surface
Poles: 1
Volts AC: 120
Color: Black
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)