VC MGR 8FT DBL CVR 10IN BLK

Item #: 0171951

Cat #: DV10D8

UPC: 783510172855

$ 1649.93 EA
Company wide:
0 in stock

Overview

VC MGR 8FT DBL CVR 10IN BLK

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172855, DV10D8, HOFDV10D8

Specifications

Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 44.400 lb
Material: Aluminum
Color: Jet Black
Finish: Powder Coated
Weight: 44.400 lb