Wire Ferrule, E Series, Single Wire

Item #: 0171934

Cat #: E16-12-GREEN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Ferrule, E Series, Single Wire, 6 AWG, 12mm, 24mm, Green

Overview

Wire Ferrule, E Series, Single Wire, 6 AWG, 12mm, 24mm, Green
Also known as: E16-12-GREEN, NEWE1612GREEN

Specifications

Color: Green
Type: Insulated, Ferrule
Color: Green
Type: Insulated, Ferrule