Emergency Ballast

Item #: 0171894

Cat #: B100

UPC: 663015101317

$ 87.88 EA
Company wide:
109 in stock
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-450 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact

Overview

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-450 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact

Find the emergency lighting soluton that is right for you. Bodine offers award-winning factory- and field-install products designed to meet life safety requirements in a broad range of applications.

Also known as: 663015101317, B100, BODB100

Specifications

Wattage: 35, 24, 34, 38, 18, 32, 23, 26, 39, 31, 28, 20, 25, 30, 40, 27, 17, 36, 29, 21, 19, 22
Shape: PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Type: Emergency, Electronic
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 35, 24, 34, 38, 18, 32, 23, 26, 39, 31, 28, 20, 25, 30, 40, 27, 17, 36, 29, 21, 19, 22
Type: Emergency, Electronic
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Volts AC: 120, 277