.5HP 1735RPM 3PH 60HZ 56C 3513M TEFC F1

Item #: 0171877

Cat #: VEM3538

UPC: 781568414316

Call for price
Company wide:
0 in stock
Documents & Guides
.5HP 1735RPM 3PH 60HZ 56C 3513M TEFC F1

Overview

.5HP 1735RPM 3PH 60HZ 56C 3513M TEFC F1
Also known as: 781568414316, VEM3538, BLMVEM3538

Specifications

Phase: 3
Amps: 1.500
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.500