M12 Black Heated Vest XXXL

Item #: 0171875

Cat #: 271B-203X

UPC: 045242477821

Call for price
Company wide:
0 in stock
Documents & Guides
Heated Vest, Black, Size: XXXL ***Vest Only, Battery & Charger Sold Separately***

Overview

Heated Vest, Black, Size: XXXL ***Vest Only, Battery & Charger Sold Separately***

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated vest uses carbon fiber heating elements to create and distribute heat to the chest and back. Wind and water resistance combined with a thermal fleece lining provide protection from the elements and allow for three-season versatility. Reinforced with GridIron™ 900 denier Ripstop polyester to outlast 12 oz cotton duck work wear by 3X against abrasion and tear, the vest also features riveted, reinforced pockets and a tarnish resistant metal zipper to survive the jobsite.

Also known as: 045242477821, 271B-203X, MIL271B203X

Specifications

Color: Black
Type: Lithium Battery
Volts DC: 12
Size: 3XL
Color: Black
Volts DC: 12
Type: Lithium Battery
Size: 3XL