Overhead Conversion Kit, U404 Series, From Underground to Overhead

Item #: 0171858

Cat #: CK8326

UPC: 782051391053

$ 768.29 EA
Company wide:
31 in stock
Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth, Can Be Used as an OH Service When an H Series Hub is Used

Overview

Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth, Can Be Used as an OH Service When an H Series Hub is Used

Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth

Also known as: 782051391053, CK8326, CIRCK8326

Specifications

Poles: 3
Mounting: Surface
Depth: 6 in
Width: 8 in
Height: 32 in
IP/NEMA Rating: NEMA 3R
Poles: 3
Depth: 6 in
Height: 32 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: NEMA 3R