NM LATCHING RACEWAY W/ADHES PN03 WH

Item #: 0171852

Cat #: PN03L10-W

UPC: 786776174779

$ 2.74 FT
Company wide:
6 in stock
The PN03, PN05, and PN10 Series is a family of single compartment raceways for communication or power applications. Ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Raceways are specifically designed for the workstation. They accept Ortronics Series II and TracJack outlets, Pass & Seymour Activate Series inserts, and Wiremold Open System device modules.

Overview

The PN03, PN05, and PN10 Series is a family of single compartment raceways for communication or power applications. Ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Raceways are specifically designed for the workstation. They accept Ortronics Series II and TracJack outlets, Pass & Seymour Activate Series inserts, and Wiremold Open System device modules.
Also known as: 786776174779, PN03L10-W, WMDPN03L10W

Specifications

Color: White
Material: PVC
Length: 10 ft
Color: White
Length: 10 ft
Material: PVC