10/3 SO/SOOW Copper 250'

Item #: 0171843

Cat #: 103SOOWAYELMUSX250

UPC: 980130426409

Company wide:
0 in stock
Documents & Guides
(3) 10 AWG Conductors, SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"

Overview

(3) 10 AWG Conductors, SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"
Also known as: 980130426409, 103SOOWAYELMUSX250, Soow

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Yellow
Gauge: 10 AWG
Conductors: 3
Volts AC: 600