Steel City® TS-103 1-Hole Snap Strap, 1 in, For Use With EMT Condui

Item #: 0171774

Cat #: TS-103

UPC: 785991444049

$ 5.06 EA
Company wide:
0 in stock
Documents & Guides
Steel City® TS-103 1-Hole Snap Strap, 1 in, For Use With EMT Conduit, Steel, Zinc Plated

Overview

Steel City® TS-103 1-Hole Snap Strap, 1 in, For Use With EMT Conduit, Steel, Zinc Plated

Steel City® conduit fittings provide long-lasting service in commercial, industrial and residential construction. Our fittings are manufactured within strict tolerances to maintain consistent performance. Installers can be assured that every fitting with the steel City® name will work every time. So when you select steel City® conduit fittings, that means fewer headaches and call-backs. Steel City® products symbolize the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available.

Also known as: 785991444049, TS-103, THBTS103

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole