EWD AHL1730C Conn 30A 600V 3PH 3P4W
Item #: 0171773
Cat #: K3NA6C26DP60LVG
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
KOO K3NA6C26DP60LVG 26K BTU
480VOLT 60HZ AIR CONDITIONER NEMA 4X W/THERMOSTAT AND HEATER
Overview
KOO K3NA6C26DP60LVG 26K BTU
480VOLT 60HZ AIR CONDITIONER NEMA 4X W/THERMOSTAT AND HEATER
Also known as: K3NA6C26DP60LVG, KOOK3NA6C26DP60LVG
Specifications
No Specifications Available