Arrow Tape

Item #: 0171737

Cat #: 91424

UPC: 754473914240

$ 44.29 EA
Company wide:
0 in stock
Documents & Guides
Arrow Tape, Dimensions: 1" x 90', Color: Black on Yellow

Overview

Arrow Tape, Dimensions: 1" x 90', Color: Black on Yellow

Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.

Also known as: 754473914240, 91424, BRA91424

Specifications

Type: Tape, Wire Marker
Length: 90 ft
Width: 1 in
Color: Yellow
Type: Tape, Wire Marker
Width: 1 in
Length: 90 ft
Color: Yellow