$ 2208.52 EA
Company wide:
0
in stock
Documents & Guides
Swivel Tilt for Pedestal, 8.00x8.00x8.00, Anodized, Aluminum
Overview
Swivel Tilt for Pedestal, 8.00x8.00x8.00, Anodized, Aluminum
A swivel and tilt mechanism provides an easy way to rotate and tilt an HMI enclosure to a convenient operating position. It is designed for use between the bottom of an HMI enclosure and a pedestal (enclosure reinforcement may be required). Tilt lock has a large release knob that allows quick incremental adjustment. Swivel can be locked in any position for safe operation. A large center opening accommodates control cables that have attached plugs.
Also known as: 783510377809, AST88, HOFAST88
Features & Benefits
- Tilt allows forward and backward movement up to 30 degrees from horizontal
- Swivel allows 350-degree maximum rotation
- Integral stops at 30-degree increments between 60 degrees and 180 degrees of rotation
- Hardware and gasket to attach enclosure are included
- Do not use the swivel between an overhead support and an enclosure
Specifications
| Depth: | 8 in |
| Width: | 8 in |
| Height: | 8 in |
| Material: | Aluminum |
| Finish: | Anodized |
| Weight: | 16.300 lb |
| Depth: | 8 in |
| Height: | 8 in |
| Finish: | Anodized |
| Width: | 8 in |
| Material: | Aluminum |
| Weight: | 16.300 lb |