FD 3P 200A 600V RATED WITHOUT TERMINALS

Item #: 0171671

Cat #: FD3200W

UPC: 786679072776

$ 6236.85 EA
Company wide:
0 in stock
FD 3P 200A 600V RATED WITHOUT TERMINALS

Overview

FD 3P 200A 600V RATED WITHOUT TERMINALS
Also known as: 786679072776, FD3200W, CUTFD3200W

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250