
4" Square Box, Welded, Metallic, 2-1/8" Deep, AC/MC Clamps
Item #: 0171650
Cat #: 248MS
UPC: 050169500798
$ 24.66 EA
Company wide:
19
in stock
4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.
Overview
4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.
4 in. Square Box, Welded with (2) STAB-IT® Connectors, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket Welded steel construction with "UBS" support with present bend points to work with wall thickness 2-1/2 to 6 in. and "M" brackets on both sides of box 4 in. square x 2-1/8 in. deep TKO® Knockouts allow for design and installation flexibility Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts Combination Phillips/slotted screw heads 30.3 cu. in. capacity Includes 8 in. #12 solid copper ground pigtail Acceptable for use in 2-hour fire rated walls
Also known as: 050169500798, 248MS, RAC248MS
Features & Benefits
- Welded steel construction with "UBS" support with present bend points to work with wall thickness 2-1/2 to 6 in. and "M" brackets on both sides of box
- 4 in. square x 2-1/8 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Includes 8 in. #12 solid copper ground pigtail
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Color: | Gray |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Color: | Gray |
| Depth: | 2 1/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |