Cular Reflector

Item #: 0171597
Cat #: 810C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" Trim Reflector Trim for Horizontal 2-Lamp CFL Housings, White Trim, Clear Specular Reflector.

Overview

8" Trim Reflector Trim for Horizontal 2-Lamp CFL Housings, White Trim, Clear Specular Reflector.
Also known as: 810C, HAL810C

Specifications

Diameter: 8 in
Type: Trim
Diameter: 8 in
Type: Trim

Customer Reviews

No reviews for this product
(0)