1
more

Breaker, 30A, 2P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip
Item #: 0171583
Cat #: BAB2030S
UPC: 786679509623
$ 1038.66 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Overview
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679509623, BAB2030S, CUTBAB2030S
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |