TG-70 Power Rated Multi-Channel Raceway

Item #: 0171576

Cat #: TG70EI10

UPC: 074983794539

Call for price
Company wide:
0 in stock
TG-70 raceway base, 10 meter lenght. Supplied with pre-punched mounting holes.

Overview

TG-70 raceway base, 10 meter lenght. Supplied with pre-punched mounting holes.
Also known as: 074983794539, TG70EI10, PDTTG70EI10

Specifications

Material: PVC
Length: 10 ft
Color: Electric Ivory
Material: PVC
Color: Electric Ivory
Length: 10 ft