Ratcheting Refrigeration Wrench 6-13/16"

Item #: 0171557
Cat #: 68309
UPC: 092644682971
$ 23.99 EA
Company wide:
0 in stock
Documents & Guides
Ratcheting Refrigeration Wrench 6-13/16-Inch, 3/16'' and 1/4'' Sq. x 1/2'' and 9/16'' Hex, 6.813-Inch Overall Length

Overview

Ratcheting Refrigeration Wrench 6-13/16-Inch, 3/16'' and 1/4'' Sq. x 1/2'' and 9/16'' Hex, 6.813-Inch Overall Length
Klein Tools' Ratcheting Refrigeration Wrenches have two different size openings at each end that are designed to work with valve stem sockets and refrigeration packing gland nuts. They also work well for beam-clamp installation. These fully reversible ratchet wrenches are ruggedly built and compact in size.
Also known as: 092644682971, 68309, KLE68309, Speed wrench

Specifications

Diameter: 1/2 in, 3/16 in, 9/16 in, 1/4 in
Length: 6 13/16 in
Standards: California Proposition 65
Diameter: 1/2 in, 3/16 in, 9/16 in, 1/4 in
Standards: California Proposition 65
Length: 6 13/16 in

Customer Reviews

No reviews for this product
(0)