Metal Edge Clip, PV Wire

Item #: 0171554

Cat #: 151-00982

UPC: 089306341369

$ 1.00 EA
Company wide:
19,300 in stock
Documents & Guides
Heavy Duty Metal Edge Clip, 1–3mm Panel Thickness, 5–7.6mm Cable Range, SS304, 100/bag

Overview

Heavy Duty Metal Edge Clip, 1–3mm Panel Thickness, 5–7.6mm Cable Range, SS304, 100/bag

HellermannTyton's Heavy Duty Metal Edge Clip provides an excellent alternative to managing wire and PV cables where plastic fasteners are not the preferred method. Designed for effortless insertion, the Heavy Duty Edge Clip has a high extraction force that tolerates extreme environments and provides assurance that the cables are secure on a panel. This Metal Edge Clip is simple to install and can easily be removed with a flathead screwdriver

Also known as: 089306341369, 151-00982, TYN15100982, solar clip

Specifications

Material: Stainless Steel
Color: Plain
Material: Stainless Steel
Color: Plain