Compression Lug, 1 Hole, Copper, 4 AWG, 1/4" Stud Size, Gray, Copper/Tin Plating

Item #: 0171551

Cat #: 54106

UPC: 786210541068

$ 10.04 EA
Company wide:
174 in stock
Compression Lug with Sight Hole, 4 AWG, 1-Hole Stud, Stud Diameter 1/4 Inch, Color Code Gray, Die Code 29, Copper With Tin Plating

Overview

Compression Lug with Sight Hole, 4 AWG, 1-Hole Stud, Stud Diameter 1/4 Inch, Color Code Gray, Die Code 29, Copper With Tin Plating

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541068, 54106, THB54106

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 1/4 in