Compression Lug, 1 Hole, Copper, 1 AWG, 1/4" Stud Size, Green

Item #: 0171550

Cat #: 54108

UPC: 786210541082

$ 19.64 EA
Company wide:
4 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Green, Die Code: 37.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Green, Die Code: 37.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541082, 54108, THB54108

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 1/4 in