1
more

10A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On
Item #: 0171537
Cat #: BAB1010
UPC: 786679301104
$ 48.66 EA
Company wide:
0
in stock
Documents & Guides
10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
BAB1010 Eaton quicklag industrial thermal-magnetic circuit breaker
Also known as: 786679301104, BAB1010, CUTBAB1010
Specifications
| Amps: | 10 |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Amps: | 10 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |