200A 4T RL OU

Item #: 0171509

Cat #: U5268XTL200

UPC: 784572475540

$ 1064.66 EA
Company wide:
0 in stock
MLB U5268-XTL-200 200A 4T RL OU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U5268-XTL-200 200A 4T RL OU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572475540, U5268XTL200, MLBU5268XTL200

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R