Top Mount Standoff, 4"

Item #: 0171504

Cat #: A20055-004

UPC:

Company wide:
0 in stock
Documents & Guides
Top Mount Standoff, 4 Inch, for Flat Roof SMR Tilt-Up Systems

Overview

Top Mount Standoff, 4 Inch, for Flat Roof SMR Tilt-Up Systems

SunModo offers three standard tilt-up rail lengths of 8, 14 and 25 inches to achieve tilt angles of 10 and 20 degrees. A 10-foot full length tilt-up rail is also available for on-site cutting, allowing maximum flexibility. The top mount and side mount standoffs are available in 3 lengths.A200

Also known as: A20055-004, SNMA20055004

Specifications

Height: 4 in
Height: 4 in