8 AWG THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 0171502

Cat #: 8THHNCSTRORAX2500

UPC: 048243231478

$ 0.91 FT
Company wide:
30,377 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231478, 8THHNCSTRORAX2500

Specifications

Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded