8 AWG THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 0171501

Cat #: 8THHNCSTRBROX2500

UPC: 048243231171

$ 0.91 FT
Company wide:
19,187 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231171, 8THHNCSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded