P Series 4" LED Module

Item #: 0171462

Cat #: 4BPMW LED 27K 90CR

UPC: 820476902260

Company wide:
0 in stock
Documents & Guides
LIT4BPMWLED27K90CR

Overview

LIT4BPMWLED27K90CR
Also known as: 820476902260, 4BPMW LED 27K 90CR, LIT4BPMWLED27K90CR

Specifications

Type: Recessed, Trim
Material: Acrylic
Color: Bronze
Light Technology: LED
Type: Recessed, Trim
Color: Bronze
Material: Acrylic
Light Technology: LED