Terminal Block, Feed Through, Type: M 2,5/5, Gray

Item #: 0171454

Cat #: 011548603

UPC: 662019023090

$ 1.90 EA
Company wide:
962 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019023090, 011548603, ENT1SNA115486R0300

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Gauge: 12 AWG
Amps: 30
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec