Dummy Fuse - Neutral, Type H & R, 60A, 250V

Item #: 0171443

Cat #: NTN-R-60

UPC: 051712305624

$ 87.43 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 60A, 250V

Overview

Dummy Fuse - Neutral, Type H & R, 60A, 250V
Also known as: 051712305624, NTN-R-60, BUSNTNR60, SLUG

Specifications

Type: Dummy Fuse, Neutral
Type: Dummy Fuse, Neutral