TrackJack®, Category 6A Punchdown Module

Item #: 0171442

Cat #: TJ6A-88

UPC: 662875855576

$ 21.39 EA
Company wide:
39 in stock
Documents & Guides
TrackJack®, Category 6A, 8-position, 8-wire, keystone punchdown jack modules, Color: White.

Overview

TrackJack®, Category 6A, 8-position, 8-wire, keystone punchdown jack modules, Color: White.

Clarity 6A TracJack, ETL verified to TIA Category 6a component specification. Front-loading and front removable. Universal T568A/B wiring label and tapered wiring towers simplify termination. Tuned to Cat6a Clarity patch cords for optimum performance.

Also known as: 662875855576, TJ6A-88, ORTTJ6A88

Specifications

Mounting: Snap In
Color: White
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6A
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 6A
Color: White
Standards: California Proposition 65