Liquidtight Grounding Ferrule, 1", Steel

Item #: 0171434

Cat #: STF100

UPC: 781381683609

$ 4.91 EA
Company wide:
33 in stock
Documents & Guides
Liquidtight Grounding Ferrule, 1 Inch, Steel, For Use In Appleton ST Series Only

Overview

Liquidtight Grounding Ferrule, 1 Inch, Steel, For Use In Appleton ST Series Only
Also known as: 781381683609, STF100, APPSTF100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel