20A TR Hospital Grade USB Decora Receptacle, 5-20R, Gray

Item #: 0171432

Cat #: T5832-HGG

UPC: 078477685563

$ 58.65 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray

Overview

Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Also known as: 078477685563, T5832-HGG, LEVT5832HGG

Specifications

Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Gray
Material: Thermoplastic
Amps: 20
NEMA Configuration: 5-20R