Ringless Meter Socket, 200A, 1PH, 600VAC, 4 Jaw, NEMA 3R

Item #: 0171416

Cat #: U1980-O

UPC: 784572134508

$ 213.69 EA
Company wide:
1 in stock
Ringless Meter Socket, 200 Amp, 1 Phase, 600VAC, Surface Mount, NEMA 3R, Galvanized Steel with Powder Coat Finish, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ringless Meter Socket, 200 Amp, 1 Phase, 600VAC, Surface Mount, NEMA 3R, Galvanized Steel with Powder Coat Finish, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.

Also known as: 784572134508, U1980-O, MLBU1980O

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R